Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZH38 17712512A UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Altima

  • Item # 52ZH38
  • Mfr. Model # 17712512A
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Altima coating on these end mills protects them from wear. It is more resistant to high heat than TiN, TiCN, and TiAlN coatings and is more wear-resistant than a standard AlTiN coating.

Technical Specs

  • Item Corner Radius End Mill
  • Material - Machining Carbide
  • Finish - Machining Altima
  • Shank Type - Machining Straight
  • Milling Dia. 1/8 in
  • Measurement System Fractional Inch
  • Corner Radius 0.0150 in
  • Length of Cut 3/8 in
  • Overall Length 1 1/2 in
  • Shank Dia. 1/8 in
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle Variable
  • Min. Helix Angle 35 Degrees
  • Max. Helix Angle 38 Degrees
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number 177
  • End Mill Application Roughing/Finishing
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Material Grade - Machining High Performance
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code H, K, M, N, S
  • End Mill Cutting Type Center Cutting

The Altima coating on these end mills protects them from wear. It is more resistant to high heat than TiN, TiCN, and TiAlN coatings and is more wear-resistant than a standard AlTiN coating.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top