Skip Content

ST
M-1

White Latex Paint Conditioner, Water Base Type, Size: 1 qt.

  • Item # 44ZU19
  • My Part #
  • Mfr. Model # 70332M
  • Catalog Page # N/A
  • UNSPSC # 31211604
White Latex Paint Conditioner, Water Base Type, Size: 1 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M-1 latex paint additive and extender is designed to thin the thick latex paints, primers, and solid latex stains. Allows thick latex coatings to spray smoothly without further reducing. Extends open times 10-15 minutes, improves flow and leveling, and eliminates brush and roller marks. For use in all water-based coatings.

View More

Technical Specs

  • Item Latex Paint Conditioner
  • Size 1 qt.
  • Base Type Water
  • Color White
  • Finish None
  • Dry Time 10 to 15 min.
  • Exposure Interior or Exterior
  • VOC Content 7 g/L
  • Application Method Mix Up to 6 oz. Per gal. of Latex Paint
  • For Use With Latex or Acrylic Based Paints
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.