TP
LUND

Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W

  • Item # 440C40
  • My Part #
  • Mfr. Model # 95053
  • Catalog Page # N/A
  • UNSPSC # 25172601
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Tonneau Cover


$410.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Tonneau Cover
  • Weight 37 lb.
  • Tonneau Mounting Bolt On
  • Tonneau Color Black
  • Tonneau Finish Smooth
  • Tonneau Material Vinyl
  • Includes Mounting Kit
  • Tonneau Cover Style Folding
  • Tonneau Cover Type Soft Cover
  • Length 73-3/4"
  • Width 30-1/2"
  • Height 1"
  • Year/Make/Model Vehicle 1999-2007 Chevrolet Silverado 1500
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms