TP
LUND

Nerf Bars, 3" H x 72-53/64" L x 3" W

  • Item # 440D12
  • My Part #
  • Mfr. Model # 23071129
  • Catalog Page # N/A
  • UNSPSC # 25172601
Nerf Bars, 3" H x 72-53/64" L x 3" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Nerf Bars


$194.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Nerf Bars
  • Weight 53 lb.
  • Mounting - Nerf Bar Brackets and Bolts
  • Shape - Nerf Bar Round
  • Material - Nerf Bar Steel
  • Color - Nerf Bar Black
  • Diameter 3"
  • Length - Front Step 54"
  • Overall Height 3"
  • Overall Length 72-53/64"
  • Weight Capacity 500 lb.
  • Includes Mounting Kit
  • Slip Resistant Yes
  • Front Step Material - Nerf Bar Plastic
  • Overall Width 3"
  • Year/Make/Model Vehicle 2011-2017 Jeep Grand Cherokee
  • Step Material - Nerf Bar Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms