ST
Grainger Choice Product
LUMAPRO

Traditional Surface Mount Fixture, Vapor Tight Pendant, 10" × 4-1/4"

  • Item # 3RB17
  • My Part #
  • Mfr. Model # 3RB17
  • Catalog Page # 450
  • UNSPSC # 39111521
Traditional Surface Mount Fixture, Vapor Tight Pendant, 10" × 4-1/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor Fixtures~Traditional Surface Mount Fixtures

$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Durable vandal-resistant fixtures are built to withstand severe environments. Provide a tough wire guard and a gasketed glass globe that seals out dust, dirt, and other contaminants. Mount on 3/4" or 1/2" conduit. Lamps not included. Prewired with leads for flush mounting (4" round or octagonal boxes).

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Pendant
  • Nominal Length 10"
  • Nominal Width 4-1/4"
  • Nominal Height 4-1/4"
  • Lamp Quantity 1
  • Housing Finish Gray
  • Suggested Lamp Item No. 2PLK4
  • Lamp Included No
  • Mounting Ceiling
  • Standards CSA, US and Canada
  • Description/Special Features Prewired with Leads for Mounting on a Flush Surface
  • Item Vapor Tight Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Vapor Tight Pendant is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Vapor light, vapor bright, make sure you cut your tails right, theres little room for connection and nut, but when you got it and seal it shut it shines like it should it shines like the best, now flip the switch and clean up the mess.
Date published: 2012-07-19
Rated 4 out of 5 by from Highly weather resisant, not fully vapor proof Product was easy to install and performs as required. The product was installed in a concrete curing fog room. It is constantly saturated with water. No water has entered into the wiring enclosure. Water vapor has entered into the bulb enclosure and condensed onto the glass. This minor quantity of water has not affected the product in any detrimental way.
Date published: 2012-03-23
  • y_2019, m_10, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3RB17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.