ST
Grainger Choice Product
LUMAPRO

48" Safety Sleeves, Clear

  • Item # 3V319
  • My Part #
  • Mfr. Model # 3V319
  • Catalog Page # 484
  • UNSPSC # 39101605
48" Safety Sleeves, Clear close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Bulb and Lamp Recycling~Safety Sleeves and Tube Holders

$3.35 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety sleeve. Slips easily over fluorescent tubes to retain shattering glass and phosphors if tubes break, fall, or burst. A safety cap on each end of the sleeve helps ensure a snug fit. Colored sleeves can mark exits, fire extinguishers, safety zones, etc. When used outdoors, or in low-temperature indoor applications, sleeves maintain a warm air zone around the lamp for more effective, more efficient lighting. Not designed for use with high-output lamps. Use in food processing plants, bakeries, dairies, schools, warehouses, factories, restaurants, and stores.

View More

Technical Specs

  • Item Safety Sleeves
  • Type T12 Lamps
  • Sleeve Color Clear
  • Length (In.) 48
  • End Caps Universal Pin, Inside fit
  • Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores
  • Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
  • Standards USDA and OSHA
  • Case Quantity 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None