ST
Grainger Choice Product
LUMAPRO

Weatherproof Lampholder, Incandescent, 120 Max. Voltage, Fixture Wattage 250

  • Item # 3RB21
  • My Part #
  • Mfr. Model # 3RB21
  • Catalog Page # 462
  • UNSPSC # 39111605
Weatherproof Lampholder,  Incandescent,  120 Max. Voltage,  Fixture Wattage 250 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Outdoor Lampholders

$13.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Heavy-Duty Parholder
Recommended for use with 250W lamp. Ribbed die-cast aluminum design maximizes heat dissipation. Features porcelain socket and multipart gasket with metal ring.
Weatherproof Aluminum Lampholders

• 120V Lamps not included
Recommended for outdoor use with medium base PAR38 screw-in lamps. Adjustable threaded 1/2" NPT mounting with lock nut (included). Listed for wet locations when aimed below horizontal.

View More

Technical Specs

  • Item Weatherproof Lampholder
  • Type Incandescent
  • Max. Voltage 120
  • Fixture Wattage 250
  • Housing Material Cast Aluminum
  • Housing Finish Powder Coated Gray
  • Socket Type Medium Base
  • Mounting Adjustable Threaded 1/2" NPT
  • Length 4-3/4"
  • Diameter 3"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products