ST
Grainger Choice Product
LUMAPRO

LED Flush Mount, 14W, 1000lm, 11-1/2" L

  • Item # 400H17
  • My Part #
  • Mfr. Model # 400H17
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Flush Mount, 14W, 1000lm, 11-1/2" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Decorative Lighting

$33.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 11-1/2"
  • Nominal Width 11-1/2"
  • Nominal Height 2-61/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 14.0
  • Fixture Voltage 120
  • Lumens 1000
  • Color Temperature 4000K
  • Color Rendering Index 80.0
  • Dimmable Yes
  • Lumens Per Watt 71.4
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating 20
  • Lighting Certification ENERGY STAR
  • Light Color Bright White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material SPCC Cold-Rolled Steel
  • Fixture Temp. Range -20 Degrees to 45 Degrees C
  • Fixture Warranty 5 yr.
  • Includes Mounting Hardware
  • Standards UL Listed
  • Lens Type White Acrylic
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.