Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

48" x 24" x 12" Type 304 Stainless Steel Low Profile Dunnage Rack with 2000 lb. Load Capacity, Silve

  • Item# 2HFW9
  • Mfr. Model# 2HFW9
  • Catalog Page# 1785
  • UNSPSC# 24102004
48" x 24" x 12" Type 304 Stainless Steel Low Profile Dunnage Rack with 2000 lb. Load Capacity, Silve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $341.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The open design of this dunnage rack promotes good air circulation and reduces dust and dirt buildup. Welded tubular construction provides superior strength for extra-high load capacities. No assembly required.

View More

Technical Specs

  • Item Low Profile Dunnage Rack
  • Material Type 304 Stainless Steel
  • Width 48"
  • Depth 24"
  • Height 12"
  • Load Capacity 2000 lb.
  • Color Silver
  • Finish Gloss
  • Standards NSF Certified
  • Includes (1) Shelf, (4) Posts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.