TP
LOUISVILLE

Mobile Work Stand, Aluminum, 3 ft. Platform Height, 4 ft. Overall Height, 396 lb. Load Capacity

  • Item # 39RL21
  • My Part #
  • Mfr. Model # SM1504
  • Catalog Page # N/A
  • UNSPSC # 30191502
Mobile Work Stand, Aluminum, 3 ft. Platform Height, 4 ft. Overall Height, 396 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Scaffolding

$177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Technical Specs

  • Item Mobile Work Stand
  • Overall Depth 22"
  • Overall Width 46"
  • Overall Height 4 ft.
  • Load Capacity 396 lb.
  • Material Aluminum
  • Max. Work Height 3 ft.
  • Platform Height 3 ft.
  • Platform Depth 16"
  • Platform Width 45"
  • Outrigger Footprint L 46"
  • Outrigger Footprint W 22"
  • Caster Dia. 4"
  • Finish Powder Coat
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Iceland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, and Turkey.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products