Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Orange Polyeste, DuPont(TM) Teflon® fabric protector Long Sleeve T-Shirt, Size: 2XL, ANSI Class 3

  • Item# 3ZEK2
  • Mfr. Model# UHV 401O XXL
  • Catalog Page# N/A
  • Catalog Group# G4883
  • UNSPSC# 46181526
Orange Polyeste, DuPont(TM) Teflon® fabric protector Long Sleeve T-Shirt, Size: 2XL, ANSI Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Orange
  • ANSI Class 3
  • Fabric Weight 4.8 oz.
  • Material Polyeste, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 1
  • Length 32"
  • Closure Type Pullover
  • Standards ANSI 107-2004
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms