Skip Content

DV
GRAINGER APPROVED

Lime Polyester, DuPont(TM) Teflon® fabric protector Long Sleeve T-Shirt, Size: 2XL, ANSI Class 3

  • Item # 3ZEH6
  • My Part #
  • Mfr. Model # UHV 401L XXL
  • Catalog Page # N/A
  • Catalog Group # G4883
  • UNSPSC # 46181526
Lime Polyester, DuPont(TM) Teflon® fabric protector Long Sleeve T-Shirt, Size: 2XL, ANSI Class 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Lime
  • ANSI Class 3
  • Fabric Weight 4.8 oz.
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 1
  • Length 32"
  • Closure Type Pullover
  • Standards ANSI 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms