Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Long Sleeve T-Shirt, Navy, 4XL

  • Item# 3WKF1
  • Mfr. Model# 3WKF1
  • Catalog Page# N/A
  • UNSPSC# 46181526
Long Sleeve T-Shirt,Navy,4XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All T-Shirts

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Color Navy
  • Fabric Weight 7 oz.
  • Material Cotton, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 1
  • Length 34"
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms