Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Locking Caster Feet, Steel, For Use With Mfr. No. VG-4000, 2 PK

  • Item# 3UUF1
  • Mfr. Model# 3UUF1
  • Catalog Page# N/A
  • UNSPSC# 46161508
Locking Caster Feet, Steel, For Use With Mfr. No. VG-4000, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Locking Caster Feet
  • Color White
  • For Use With Mfr. No. VG-4000
  • Height 7"
  • Width 14-1/2"
  • Length 12"
  • Material Steel
  • Base Dimension 14"
  • Base Type Caster Foot Pair
  • Caster Size 2"
  • Caster Type Non-Marking with Brake
  • Includes (2) Feet and (4) Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms