Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Lock Screw, I.D. 0.250"

  • Item# 10Z286
  • Mfr. Model# LSTW3
  • Catalog Page# N/A
  • UNSPSC# 31171603
Lock Screw, I.D. 0.250" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Bushings

Product Details

This lock screw is for use with a drill bushing.

View More

Technical Specs

  • Item Lock Screw
  • Outside Dia. 0.250"
  • Overall Length 0.688"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms