C3
LITHONIA LIGHTING

Swivel Stem Hanger, Steel, White, For Use With Fluorescent HB8,HB5,AF,AFP,EJ,EJA,L,LA Fixtures

  • Item # 3GA80
  • My Part #
  • Mfr. Model # SQ24
  • Catalog Page # N/A
  • UNSPSC # 39111501
Swivel Stem Hanger, Steel, White, For Use With Fluorescent HB8,HB5,AF,AFP,EJ,EJA,L,LA Fixtures close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor Fixtures~Surface Mount Fixture Accessories

$22.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel Stem Hanger
  • Includes 24" stem kit
  • For Use With Fluorescent HB8,HB5,AF,AFP,EJ,EJA,L,LA Fixtures
  • Finish Steel
  • Description/Special Features Grid T Ceiling Mount, 5/8" Shaft Dia.
  • Nominal Length 24"
  • Sub-Category Fixture Hanging and Mounting
  • Nominal Width 5/8"
  • Material Steel
  • Primary Color White
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products