WV
LITHONIA LIGHTING

Reflector, HID Enclosed

  • Item # 3GU56
  • My Part #
  • Mfr. Model # A30 U
  • Catalog Page # 445
  • UNSPSC # 39111521
Reflector, HID Enclosed close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor HID Fixtures~Bay Fixture Reflectors

$74.47 / each

Web Price $313.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item HID Fixture Reflectors
  • Reflector Type Enclosed
  • Lens Material Acrylic
  • Refractor/Reflector Material Aluminum
  • Height 15-1/4"
  • Width 30-3/4"
  • Space to Mtg. Height Ratio 2.1
  • Match Code J
  • Series TX
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products