TP
LITHONIA LIGHTING

LED Tandem Parking Garage Light, Voltage 120-277, Rated Life L87/100,000hrs

  • Item # 39L038
  • My Part #
  • Mfr. Model # DSXPGT LED 40C 1000 40K T5M MVOLT DWHXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Tandem Parking Garage Light,  Voltage 120-277,  Rated Life L87/100,000hrs close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Parking Garage and Canopy Fixtures

$2,090.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Technical Specs

  • Item LED Tandem Parking Garage Light
  • Voltage 120-277
  • Rated Life L87/100,000hrs
  • Housing Color White
  • Length 17-3/4"
  • Width 19-9/16"
  • Height 6-3/16"
  • Standards UL
  • Warranty 5 yr. Limited
  • Lighting Certification DesignLights Consortium (DLC)
  • Temp. Range -40 to 30 Degrees C
  • CRI 70
  • Light Distribution Type 5 Medium
  • Housing Material Aluminum
  • Watts 148
  • LED Replacement For 250W HPS/MH
  • Lumens 12,493
  • Lumens Per Watt 84.4
  • Color Temperature 4000K
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products