ST
LITHONIA LIGHTING

6" Dimmable LED Can Light Retrofit Kit; Lumens: 725, Voltage: 120, Watts: 12.7

  • Item # 39F146
  • My Part #
  • Mfr. Model # 6BPMW LED
  • Catalog Page # N/A
  • UNSPSC # 39111515
6" Dimmable LED Can Light Retrofit Kit; Lumens: 725, Voltage: 120, Watts: 12.7 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Can Light Retrofit Kits

$38.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Product Details

This fixture can be installed in commercial and residential remodel and retrofit applications to provide uniform illumination and ensure even lighting above work spaces. Includes housing and trim.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 6"
  • Watts 12.7
  • Lumens 725
  • Lumens Per Watt 57.0
  • Voltage 120
  • Color Temperature 3000K
  • CRI 83
  • LED Replacement For 65W INC/16W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 7-5/8"
  • Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL
  • Height 3-7/8"
  • Length 3-7/8"
  • Socket Type E26
  • Warranty 5 yr.
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition ENERGY STAR(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.