C3
LITHONIA LIGHTING

General Purpose Floodlight, Lamp Watts - Fixtures 2.5, Max. Fixture Wattage 250.0

  • Item # 3GA92
  • My Part #
  • Mfr. Model # TFR 250S RC TB LPI
  • Catalog Page # 459
  • UNSPSC # 39111704
General Purpose Floodlight,  Lamp Watts - Fixtures 2.5,  Max. Fixture Wattage 250.0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Floodlights

$392.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Floodlights General Purpose Floodlight
  • Lamp Watts - Fixtures 2.5
  • Max. Fixture Wattage 250.0
  • Mounting Type - Floodlights Yoke
  • Fixture Rated Life 5000 hr.
  • Fixture Housing Color Bronze
  • Lighting Technology Halogen
  • Sensor Type - Fixtures No Sensor Included
  • Number of Heads 1
  • Number of Sensors 0
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Height 12-3/8"
  • Fixture Length 17-3/8"
  • Fixture Width 10-3/4"
  • Coverage 25 sq. ft.
  • Description/Special Features Wet Location
  • Fixture Voltage 120 to 277
  • IP Rating - Fixtures 65
  • Lamp Included Yes
  • Lamp Type - Fixtures High Pressure Sodium
  • Light Distribution Medium Flood
  • Lighting Certification Unrated
  • Fixture Mounting Location Universal
  • Series TFR
  • Socket Type Mogul
  • Solar Powered No
  • Standards UL Listed
  • Suggested Lamp Item No. Mfr. No. LU250/H/ECO
  • Viewing Angle Mounted
  • Lamp Included / Lamp Not Included Lamp Included
  • Mounting Steel Yoke
  • Lamp Type High Pressure Sodium
  • Housing Material Die Cast Aluminum
  • Housing Finish Bronze
  • Fixture Wattage 250
  • Voltage 120 to 277V
  • Height 12-3/8"
  • Width 17-3/8"
  • Depth 10-3/4"
  • IP Rating 65
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products