ST
LITHONIA LIGHTING

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage

  • Item # 3GE14
  • My Part #
  • Mfr. Model # VR3
  • Catalog Page # 450
  • UNSPSC # 39111501
Utilitarian, Wall or Ceiling Mounted,  Voltage 120,  0 Fixture Wattage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Parking Garage and Canopy Fixtures

$95.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utilitarian, Wall or Ceiling Mounted
  • Voltage 120
  • Fixture Wattage 0
  • Housing Finish White
  • Lamp Watts 100
  • Length 8-1/2"
  • Width 8-1/2"
  • Height 4-3/4"
  • Standards UL Listed For Wet Location
  • Mounting Wall or Ceiling
  • Height (In.) 4-3/4
  • Length (In.) 8-1/2
  • Width (In.) 8-1/2
  • Description/Special Features Clear Prismatic Polycarbonate Lens
  • Housing Material 16 Gauge Steel
  • Suggested Lamp Item No. 2PLK1
  • Series VR3
  • Lamp Type Incandescent
  • Lamp Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products