NC
LITHONIA LIGHTING

Ballast, Enclosed, Low Bay, MH, 250 W

  • Item # 3JWJ7
  • My Part #
  • Mfr. Model # TX 250MP TB SCWA HSG
  • Catalog Page # N/A
  • UNSPSC # 39111801
Ballast, Enclosed, Low Bay, MH, 250 W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor HID Fixtures~Bay Fixture Ballast Housings

$254.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Item HID Ballast Housing
  • Type Low Bay Ballast Housings Standard
  • Lamp Type MH
  • Lamp Watts 250
  • Fixture Wattage 283
  • Voltage 120 to 277
  • Height 7"
  • Width 10"
  • Ambient Temp. Range -22 to 104 Degrees F
  • Socket Type Protected
  • Lamp Included No
  • Match Code J
  • Suggested Lamp Item No. 5NUP1
  • Ballast Housing Heavy-Duty Die-Cast Aluminum
  • Housing Finish White Polyester Powder Paint
  • Mounting Type Pendant Mount
  • Use With 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48
  • Series TX
  • Description/Special Features Protected Pulse Start
  • Standards UL Listed, NOM Certified, UL Listed for Damp Locations.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.