Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
THERMCO

Liquid In Glass Thermometer, 18 to 50C

  • Item# 9FAN0
  • Mfr. Model# ACCI0301BLST
  • Catalog Page# 656
  • UNSPSC# 41112212
Liquid In Glass Thermometer,18 to 50C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $56.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enclosed chamber thermometer measures critical temperatures in blood bank refrigerators, ultra-low freezers, freezers, refrigerators, incubators, ambient/room, block heaters, and ovens. Spirit-filled (non-mercury) thermometer is fluoropolymer-coated for protection. Unbreakable bottles are filled with a bio-safe, glycol/water solution. Include space-saving magnets to adhere the thermometer to a steel wall or door. Includes NIST-Traceable certificate.

View More

Technical Specs

  • Item Liquid In Glass Thermometer
  • Temp. Range 18 Degrees to 50 Degrees C
  • Length 5"
  • Application Incubator
  • Calibration Certificate Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.