Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Green Lightstick, 12" Length, 12 hr. Duration

  • Item# 6ZCJ1
  • Mfr. Model# 6ZCJ1
  • Catalog Page# N/A
  • Catalog Group# H8265
  • UNSPSC# 39111705
Green Lightstick, 12" Length, 12 hr. Duration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

For use in confined spaces, utility operations, traffic control, and personal safety, this 12" lightstick helps provide illumination for up to 12 hours. Simply bend, snap, and shake an individual light stick to activate. Under clear conditions, the illuminated lightstick can be seen from up to 1 mile away during an emergency. It doesn't emit heat, flames, or sparks, and is industrial grade. Phthalate free and waterproof.

View More

Technical Specs

  • Item Lightstick
  • Color Green
  • Duration 12 hr.
  • Length 12"
  • Includes Hanging Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms