Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STAR

Amber/Red/Clear Low Profile Lightbar, Strobe, LED Lamp Type, Permanent Mounting, Number of Heads: 17

  • Item# 3VJY6
  • Mfr. Model# 3VJY6
  • Catalog Page# N/A
  • UNSPSC# 25172901
Amber/Red/Clear Low Profile Lightbar, Strobe, LED Lamp Type, Permanent Mounting, Number of Heads: 17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,891.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.24 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Lightbar
  • Lamp Type Strobe, LED
  • Color Amber/Red/Clear
  • Mounting Permanent
  • Number of Heads 17
  • Number of LEDs 27
  • Flash Type 5 Strobe and 36 LED Flash Patterns
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 32.5A
  • Length 46"
  • Width 15"
  • Height 2-3/4"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Standards SAE J845 Class I
  • Includes 5 ft. Wiring Harness, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.