Skip Content

 
TM
GRAINGER APPROVED

Lifting and Retrieving Magnet

Lifting and Retrieving Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Lifting and Retrieving Magnet 
  • Material Ceramic 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
07541
100 lb.
1"
2"
2"

$16.70 / each

Enter location to check availability
Catalog Page #  NA

Price $16.70 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 100 lb.
  • Thickness 1"
  • Overall Length 2"
  • Overall Width 2"
6YA68
100 lb.
1.06"
6"
3/4"

$25.70 / each

Enter location to check availability
Catalog Page #  1049 

Price $25.70 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 100 lb.
  • Thickness 1.06"
  • Overall Length 6"
  • Overall Width 3/4"
07542
150 lb.
1"
5"
2"

$24.67 / each

Enter location to check availability
Catalog Page #  NA

Price $24.67 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 150 lb.
  • Thickness 1"
  • Overall Length 5"
  • Overall Width 2"
2VAF6
150 lb.
2"
5"
2"

$31.30 / each

Enter location to check availability
Catalog Page #  1049 

Price $31.30 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 150 lb.
  • Thickness 2"
  • Overall Length 5"
  • Overall Width 2"
7204
18 lb.
0.75"
1-3/4"
5/8"

$7.96 / each

Enter location to check availability
Catalog Page #  NA

Price $7.96 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 18 lb.
  • Thickness 0.75"
  • Overall Length 1-3/4"
  • Overall Width 5/8"
10E860
18 lb.
0.8"
5/8"
1-3/4"

$11.99 / each

Enter location to check availability
Catalog Page #  1049 

Price $11.99 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 18 lb.
  • Thickness 0.8"
  • Overall Length 5/8"
  • Overall Width 1-3/4"
2VAF7
225 lb.
2"
5"
2"

$62.25 / each

Enter location to check availability
Catalog Page #  1049 

Price $62.25 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 225 lb.
  • Thickness 2"
  • Overall Length 5"
  • Overall Width 2"
10E861
40 lb.
0.6""
2"
2"

$19.25 / each

Enter location to check availability
Catalog Page #  1049 

Price $19.25 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 40 lb.
  • Thickness 0.6""
  • Overall Length 2"
  • Overall Width 2"
7206
40 lb.
0.75"
2"
2"

$12.22 / each

Enter location to check availability
Catalog Page #  NA

Price $12.22 / each

Technical Specs

  • Item Lifting and Retrieving Magnet
  • Material Ceramic
  • Max. Pull 40 lb.
  • Thickness 0.75"
  • Overall Length 2"
  • Overall Width 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms