Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

APPROVED VENDOR Lifting Straps: 800 lb Max Load Capacity, 3 in Strap Wd, 112 in Overall Lg, 1 PR

Item 
32TL81
Mfr. Model 
32TL81

Product Details

Catalog Page
1360
Brand
APPROVED VENDOR
Maximum Load Capacity
800 lb
Strap Width
3 in
Overall Length
112 in
Number of Arm Loops
2
Material
Polypropylene
Includes
(2) Adjustable Lifting Straps
Color
Black/Safety Orange
Manufacturer Part Number
32TL81
UNSPSC
24101629
Country of Origin
USA (subject to change)
Product Description

Manual lifting straps allow two people to lift and move large, heavy furniture, appliances, or other objects. They distribute the weight of objects to provide leverage and minimize the lifting height required for moving.