Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Lifting Magnet, 2200 lb Cap, 15-1/4 In OAL

  • Item# 10E770
  • Mfr. Model# 10E770
  • Catalog Page# 2928
  • UNSPSC# 27112109
Lifting Magnet,2200 lb Cap,15-1/4 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 2200 lb.
  • Max. Rated Round Capacity 660 lb.
  • Overall Height 13"
  • Overall Length 15-1/4"
  • Overall Width 6-7/8"
  • Magnet Height 6-9/16"
  • Magnet Width 6-1/10"
  • Magnet Length 13-1/10"
  • Handle Length 18-3/8"
  • Bail Opening Height 4-5/8"
  • Bail Opening Width 4-1/4"
  • Max. Heat Resistant Temp. 325 Degrees F
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms