Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Scissor Lift Cart, Tilt, 400 lb., Platform Width 19-1/2", Platform Length 30", Raised Height 31"

  • Item# 2TKY6
  • Mfr. Model# CART-400-LT
  • Catalog Page# N/A
  • UNSPSC# 24101617
Scissor Lift Cart, Tilt, 400 lb., Platform Width 19-1/2", Platform Length 30", Raised Height 31" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 400 lb.
  • Frame Material Steel
  • Platform Style Tilt
  • Platform Length 30"
  • Platform Width 19-1/2"
  • Lowered Height 13"
  • Raised Height 31"
  • Elevation per Stroke 1/2"
  • Caster Dia. 5"
  • Phase 1
  • Powered By Foot Pump
  • Up Speed Seconds 26
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Includes Hydraulic Foot Pump and Retaining Lip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.