Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bulk Container Cover, High Density Polyethylene, 48" Outside Length, 40" Outside Width

  • Item# 8YDV2
  • Mfr. Model# MACX-LID
  • Catalog Page# N/A
  • UNSPSC# 24112409
Bulk Container Cover, High Density Polyethylene, 48" Outside Length, 40" Outside Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bulk Container Cover
  • Outside Length 48"
  • Outside Width 40"
  • Outside Height 2-1/2"
  • Material High Density Polyethylene
  • Color White
  • For Use With Mfr. No. MACX-S-WH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms