WG
LEVITON

Lamp Holder, 75 W Max

  • Item # 3ZK91
  • My Part #
  • Mfr. Model # 26719-200
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder,  75 W Max close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

This reliable lamp holder resists corrosion, and accepts tinned wire. Holder has a verified T-rating.

View More

Technical Specs

  • Item Compact Fluorescent Lamp Holder
  • Lamp Base G23, G23-2
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Mounting Horizontal Screw-Down
  • GE Equal BIAX 5W, 7W, 9W and Double BIAX 9W
  • OSRAM Equal Dulux S 5W, 7W, 9WDulux D 9W
  • Philips Equal PL-S 5W, 7W, 9WPL-C 9W
How can we improve our Technical Specifications?

Compliance and Restrictions

None