ST
LCN

Wireless Push Plate Actuator, Surface Mounted, 4-3/4" Height

  • Item # 3HEP4
  • My Part #
  • Mfr. Model # 8310-3818TWS
  • Catalog Page # 1978
  • UNSPSC # 46171511
Wireless Push Plate Actuator,  Surface Mounted,  4-3/4" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic Lock Activation Devices

$292.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Wireless Push Plate Actuator
  • Type Surface Mounted
  • Switch Action Instant Open
  • Finish Stainless Steel
  • Depth 1/2"
  • Height 4-3/4"
  • Standards FCC, IC
  • For Use With Powered Door Operators and a Receiver 3HEP3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.