TP
LARSON ELECTRONICS LLC

LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 28", Nominal Width 16-47/64"

  • Item # 39UR88
  • My Part #
  • Mfr. Model # EPL-HB-2X150LED-RT
  • Catalog Page # N/A
  • UNSPSC # 39111902
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 28",  Nominal Width 16-47/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Surface Mount Fixtures

$3,504.00 / each Offer Ends 11/01/19

Web Price $4,380.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Flush Mount
  • Nominal Length 28"
  • Nominal Width 16-47/64"
  • Nominal Height 16-23/32"
  • Max. Fixture Wattage 300.0
  • Lamp Watts - Fixtures 300.0
  • Fixture Voltage 100/277
  • Lumens 35,000
  • Color Temperature 5000K
  • Color Rendering Index 75.0
  • Dimmable No
  • Lumens Per Watt 116.7
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating 67
  • Number of Light Bars 0
  • Lighting Certification Unrated
  • Light Color Daylight
  • Fixture Rated Life 60,000 hr.
  • Fixture Housing Color Gray
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -50 Degrees to 85 Degrees C
  • Fixture Warranty 5 yr.
  • Includes Adjustable Mounting Bracket
  • Standards Listed for United States and Canada, UL 844 Ed. 13, Class I Div 2 Groups C,D, Class II Div 1 and 2 Groups E,F,G, Class III, Div 1 and 2, Paint Spray Booth Approved, UL 1598 Marine Type, T5 Temperature Rating, Certified to C22.2 No. 137 Rev 2009, Certified to C22.2 No. 250.0, Certified to C22.2 No. 30-M-1986 Rev 2012, ABS Approved, IEC 60529 Tested, LEL Approved
  • Item Explosion Proof Lighting Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None