TP
LARSON ELECTRONICS LLC

LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 16-37/64"

  • Item # 39UR87
  • My Part #
  • Mfr. Model # EPL-HB-100LED-RT-UVA
  • Catalog Page # N/A
  • UNSPSC # 39111902
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 16-37/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Surface Mount Fixtures

$4,387.20 / each Offer Ends 11/01/19

Web Price $5,484.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Sale

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Flush Mount
  • Nominal Length 16-37/64"
  • Nominal Width 13-13/16"
  • Nominal Height 7-21/32"
  • Max. Fixture Wattage 100.0
  • Lamp Watts - Fixtures 100.0
  • Fixture Voltage 100/277
  • Dimmable No
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating 67
  • Number of Light Bars 0
  • Lighting Certification Unrated
  • Light Color Ultraviolet
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color Gray
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -50 Degrees to 65 Degrees C
  • Includes Adjustable Mounting Bracket
  • Standards Class I, Div 1 Groups C,D, Class I, Div 2 Groups A,B,C,D, Class II, Div 1 and 2, Groups E,F,G, Class III, UL 844, Certified to C22.2 No. 137 Rev 2009, Certified to C22.2 No. 250.0, Paint Spray Booth Approved
  • Item Explosion Proof Lighting Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.