TP
LARSON ELECTRONICS LLC

LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 51-37/64"

  • Item # 39UR86
  • My Part #
  • Mfr. Model # EPLC2-48-100LED-AMB
  • Catalog Page # N/A
  • UNSPSC # 39111902
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 51-37/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Surface Mount Fixtures

$2,241.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Strip Light
  • Nominal Length 51-37/64"
  • Nominal Width 4-1/2"
  • Nominal Height 10"
  • Max. Fixture Wattage 78.0
  • Lamp Watts - Fixtures 78.0
  • Fixture Voltage 120/277
  • Lumens 7,250
  • Color Temperature 5000K
  • Color Rendering Index 70.0
  • Dimmable No
  • Lumens Per Watt 93.0
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating 66
  • Number of Light Bars 0
  • Lighting Certification Unrated
  • Light Color Daylight
  • Fixture Rated Life 100,000 hr.
  • Fixture Housing Color Gray
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range -40 Degrees to 65 Degrees C
  • Fixture Warranty 3 yr.
  • Includes Adjustable Magnetic Mounting System
  • Standards Class I Div. 2 Groups A, B, C, D, Class II Div 1 and 2 Groups E, F,G, UL 1598A Marine Type, UL 844, UL 8750, CSA C22.2 No.137-M81, NEMA 4X
  • Item Explosion Proof Lighting Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General