TP
LAKESIDE

Food Storage Rack, 39-3/4x20-1/2x56 In

  • Item # 39T787
  • My Part #
  • Mfr. Model # 696
  • Catalog Page # N/A
  • UNSPSC # 24101501
Food Storage Rack, 39-3/4x20-1/2x56 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Insulated Carriers, Service Carts and Bars

$1,117.80 / each Offer Ends 11/15/19

Web Price $1,397.25

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Lakeside® room service carriers are constructed from durable stainless steel and keep guest meals hot in transit from the kitchen. Folding top handle allows for easy loading and lifting and shelves are removable for easy cleaning. Vent holes in shelves provide heat circulation. Designed to fit most room service tables. Can hold up to 6 carrier boxes.

View More

Technical Specs

  • Item Food Carrier Box Storage Rack
  • External Dimensions W x D x H 39-3/4 x 20-1/2 x 56"
  • Material Stainless Steel
  • Caster Type (2) Swivel, (2) w/Brake
  • For Use With Electrical Element Food Carrier Boxes
  • Includes Flat Shelves w/Non-Slip Pads and 15 Ft Power Cord W/NEMA 5-20p Plug. Also Includes Built-In Plug Strip with Ports In Shelves.
How can we improve our Technical Specifications?

Compliance and Restrictions

None