TP
LAKESIDE

Food Carrier Box, 13-1/4 x 15 x 22 In, SS

  • Item # 39T791
  • My Part #
  • Mfr. Model # 113
  • Catalog Page # N/A
  • UNSPSC # 48101510
Food Carrier Box, 13-1/4 x 15 x 22 In, SS close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Insulated Carriers, Service Carts and Bars

$1,127.28 / each Offer Ends 11/15/19

Web Price $1,409.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Stainless steel Lakeside® carrier boxes keep guest meals hot in transit from the kitchen. Folding top handle allows for easy loading and lifting and shelves are removable for easy cleaning. Vent holes in shelves provide heat circulation. Designed to fit most room service tables.

View More

Technical Specs

  • Item Food Carrier Box
  • Number of Compartments 1
  • External Dimensions W x D x H 13-1/4 x 15 x 22"
  • Heat Setting Electrical Element
  • Watts 300
  • Voltage 115
  • Material Stainless Steel
  • Includes (3) Removable Shelves and Electrical Element Heat Source
How can we improve our Technical Specifications?

Compliance and Restrictions

None