TP
LAKESIDE

Aluminum Pan & Tray Rack, Holds 12

  • Item # 3JHX4
  • My Part #
  • Mfr. Model # 8568
  • Catalog Page # N/A
  • UNSPSC # 24101506
Aluminum Pan & Tray Rack,  Holds 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Pan Racks

$601.00 / each Offer Ends 11/15/19

Web Price $641.54

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Lakeside® rolling pan cooler rack is ideal for preparing food in advance, storing it in the cooler, and then taking what you need at the appropriate time. Unit has continuous welded ledges bolted ionto the cross braces for added stability. Can hold up to 12 full size pans or 24 half size pans.

• Rustproof
• Aluminum construction

View More

Technical Specs

  • Item Pan and Tray Rack
  • Number of Slots 12
  • Height 69"
  • Load Capacity 400 lb
  • Construction Stainless Steel
  • Width 20-1/2"
  • Depth 26-1/2"
  • Distance Between Shelves 5"
  • Color Gray
  • Caster Type 4 Swivel
  • Pan Size 18x26"
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products