Skip Content

DV
TM
GRAINGER APPROVED

Label Dispenser, Metal, Varies - Blue, Gray, White

  • Item # 3GPH1
  • My Part #
  • Mfr. Model # 0760-1453001
  • Catalog Page # N/A
  • UNSPSC # 44102411
Label Dispenser,Metal,4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Label Dispenser
  • Core Size 3"
  • Material Metal
  • Color Varies - Blue, Gray, White
  • Length 4"
  • Width 6-1/2"
  • Height 8"
  • Includes (2) 3" Core
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.