Skip Content

DV
TM
GRAINGER APPROVED

Label Dispenser, Metal, Light Gray

  • Item# 3GPG9
  • Mfr. Model# 0760-1453000
  • Catalog Page# N/A
  • UNSPSC# 44102411
Label Dispenser, Metal, Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Label Dispenser
  • Core Size 3"
  • Material Metal
  • Color Light Gray
  • Length 4"
  • Width 4-1/2"
  • Height 8"
  • Includes 3" Core
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None