TP
LABCONCO

Work Surface, 30 x 48 In, LS

  • Item # 39P155
  • My Part #
  • Mfr. Model # 9500420
  • Catalog Page # N/A
  • UNSPSC # 41103502
Work Surface, 30 x 48 In, LS close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Fume Hoods and Accessories~Fume Hood Work Surfaces

$1,244.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LABCONCO work surface is dished and contoured to conform to the interior liner of Protector® laboratory hoods. Molded from corrosion-resistant epoxy resins, the SpillStopper™ work surface's front edge has a large radius to help direct airflow into the hood. Predrilled 1-1/2"-dia. holes for venting and 2-1/2"-dia. holds for plumbing. Cutouts for left side cupsinks (sold separately).
Note: For use with LABCONCO Protector Premier®, XL™ laboratory hoods with 31.7" depth.

View More

Technical Specs

  • Item Work Surface
  • Type Left Side
  • Height 1-1/4"
  • Length 30"
  • Width 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms