TP
LABCONCO

Pipette Washer/Dryer w/Heater, 115V, 10A

  • Item # 39GA84
  • My Part #
  • Mfr. Model # 4612021
  • Catalog Page # 641
  • UNSPSC # 41103202
Pipette Washer/Dryer w/Heater, 115V, 10A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Labware Washers

$4,380.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ScrubAir Pipette Washer/Dryer uses water, detergent, and compressed air to wash, rinse, and dry volumetric pipettes. Water and detergent are directly injected into the pipettes, then compressed air is introduced into the water line producing a percolating action that scrubs the interior walls. The water is then propelled out the top of the pipettes, washing the exterior of the pipettes as it cascades down. After washing and rinsing, the ScrubAir dries the pipettes in 2 to 8 hours. No separate oven is required. It requires as little as 3.25 hours to wash, rinse, and dry as many as 60 pipettes, compared to 23 hours or more with traditional methods. Depending on bulb and stem diameters, up to 60 small or 12 large pipettes may be washed at one time.

View More

Technical Specs

  • Item Pipette Washer/Dryer with Heater
  • Voltage 115
  • Amps 10
  • Phase Single
  • Drying System Direct-Injection Compressed Air into Pipettes
  • Interior Clearance 25"
  • Rinse Temp. 60 Degrees C (140 Degrees F)
  • Water Used 12.5L
  • Includes 750 Watt Heater Element, Pipette Holder and Back Splash, Acrylic Cover, 6 Ft. Feedwater Quick-Connect Coupling Inlet/Drain Hose , (2) Rear-Mounted Polyethylene Regulating Air Source and Pure Water Attachment Tubes, 1/8" oz. Dispense Pump, Pure Water Inlet
  • Height 37.7"
  • Width 14.8"
  • Depth 18.6"
  • Construction 304 Stainless Steel
  • Features LCD Display, 3 Factory-Set Cycle Programs, Display Alerts, User-Set Delayed Start
  • Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.