TP
LABCONCO

Fume Hood, Number of Speeds 1, Voltage 100-115V, 60 Hz, Glacier White, Protector Premier

  • Item # 39P147
  • My Part #
  • Mfr. Model # 100600070
  • Catalog Page # N/A
  • UNSPSC # 41103502
Fume Hood,  Number of Speeds 1,  Voltage 100-115V,  60 Hz,  Glacier White,  Protector Premier close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Fume Hoods and Accessories~Ducted Fume Hoods


$15,692.92 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 535.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Labconco Protector® Premier® Fiberglass Fume Hood features a one-piece liner of specially-formulated, fiberglass-reinforced polyester, which resists corrosion and fire, while also offering easy clean up. The seamless design helps prevent deterioration and buildup of contaminants. The hood is ideal for corrosive fumes but should not be used with perchloric acid, or radioactive or biological hazards. Its Eco-Foil™ air foil helps correct natural turbulence while keeping cords out of the way. The powder-coated steel exterior helps prevent corrosion. Also features a safety glass sash and molded fiberglass exhaust collar.

View More

Technical Specs

  • Item Fume Hood
  • Mount Benchtop
  • Number of Speeds 1
  • Air Flow By-Pass
  • Voltage 100-115V
  • Hz 60
  • Phase 1
  • Amps AC 10
  • Height 66"
  • Width 72"
  • Depth 31-3/4"
  • Length 31-3/4"
  • Finish Powder-Coated Steel
  • Color Glacier White
  • Includes Built-In Explosion-Proof Blower, Incandescent Light Fixture, 1-Piece Molded Fiberglass Liner
  • Series Protector Premier
  • Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
  • For Use With General Chemistry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms