TP
LABCONCO

Plastic Airflow Monitor

  • Item # 39P211
  • My Part #
  • Mfr. Model # 9413301
  • Catalog Page # N/A
  • UNSPSC # 41103502
Plastic Airflow Monitor close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Fume Hoods and Accessories~Fume Hood Accessories

$1,119.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airflow Monitor
  • Overall Height 10"
  • Overall Width 12"
  • Overall Length 12"
  • Voltage 230
  • Number of Filters Required 0
  • Material Plastic
  • Width 12"
  • Depth 12"
  • Height 10"
  • Voltage (AC) 230
  • For Use With Protector Premier and Protector Xstream Fume Hoods
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms