Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

24 oz. Toilet Bowl Cleaner, 12 PK

  • Item# 38V847
  • Mfr. Model# REC 85020
  • Catalog Page# 1619
  • UNSPSC# 47131829
24 oz. Toilet Bowl Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 24 oz.
  • Container Type Bottle
  • Fragrance Cool Spring Breeze
  • Color Blue
  • Contains Hydrogen Peroxide
  • Recommended Dilution Ready to Use
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 50reviewers.
Rated 4 out of 5 by Works good for me! I've used this product for a few years and it works well. Haven't had problems with the cap not opening or coming off . I just squeeze the cap at the bottom, twist, and it pops up like it should . I like having a good cleaner that doesn't have bleach. My only complaint is that it still has a chemical smell. June 9, 2016
Rated 5 out of 5 by Less chemicals! Kills germs and cleans the toilet with less harm chemicals! April 13, 2016
Rated 3 out of 5 by That Cap Has Got to GO!!!! I love Lysol products they are everywhere in my house but I HATE the cap on the toilet cleaner!!!! It is next to impossible to open and I dread cleaning the toilets! My 80 year old Mother lives with us and cannot open it at all and so she leaves the bottle open at all times in her bathroom which is not safe for her, my floors, my pets or my grandchildren when they are here! PLEASE do something about the design of this cap!!! So many other products manage to have a safety cap that is user friendly! February 5, 2016
Rated 2 out of 5 by Works okay but stained the toilet bowls This worked okay, not great but I liked that there was no bleach in it. Now I've noticed that all of our toilet bowls are stained blue and it won't come off. I would like to know how to remove this stain - it looks awful! November 30, 2015
Rated 1 out of 5 by solution for the cap not opening? Ditto with everyone else. It just came out under the cap and made a mess. What is with the cap on these? Ridiculous. I don't want to waste my time taking it back to the store if that is the solution. October 18, 2015
Rated 1 out of 5 by Can't Open the Cap!! Aha..... I'm not a weakling after all. I see many other reviews that can't open the bottle either - I bought two September 11, 2015
Rated 2 out of 5 by What is your response to the cap issues??? I came to your website because I too have problems with the cap either it's impossible to open or it spills out all over the bottle itself. I notice you respond one on one but, consumers lilke myself would like to know the answer as well. Great product:) Bad packaging:( September 6, 2015
Rated 1 out of 5 by Lysol toilet bowl cleaner I'm glad to hear others have had problems with the cap. Cannot, repeat, cannot get the cap to work....Please help July 14, 2015
  • 2016-08-28 T04:36:28.519-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_50, tr_50
  • loc_en_US, sid_38V847, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.