Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

32 oz. Toilet Bowl Cleaner, 12 PK

  • Item# 2NDT4
  • Mfr. Model# REC 74278
  • Catalog Page# 1620
  • UNSPSC# 47131829
32 oz. Toilet Bowl Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $94.30 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Removes rust and mineral deposits. Cleans, disinfects, and deodorizes toilets and urinals. Wintergreen fragrance.

View More

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 32 oz.
  • Container Type Bottle
  • Recommended Dilution Ready To Use
  • Standards EPA Registered
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.7 out of 5 by 135reviewers.
Rated 5 out of 5 by Removed rust stains I noticed brown stains in all of my toilets a while back and tried all sorts of cleaners that did absolutely nothing. Then I found Lysol toilet bowl cleaner with Lime & Rust Remover. I am so amazed at the difference just one cleaning has made! I just wanted to thank you for making this superior product. I wouldn't buy it for the smell; too minty. But you just can't beat how great it works. Thanks! August 7, 2016
Rated 4 out of 5 by Cleans great but left a blue ring in my toliet We have very hard water and this product did a great job cleaning our badly stain toilets. Our guest bath doesn't get much use but this product cleans it great. The last time I used it, it left a blue ring in my toilet and I cant get it out. July 25, 2016
Rated 5 out of 5 by love the smell I recently purchased Lysol power toilet bowl cleaner and I love it. My toilet is clean and it gives my bathroom that clean smell June 28, 2016
Rated 5 out of 5 by Fragrance I use this all the time because it smells fresh, cleans, and doesn't bleach color our if it splashes on something. June 3, 2016
Rated 5 out of 5 by THIS IS HANDS DOWN, THE BEST, BEST BATHRM CLEANER After buying and using this outstanding cleaning product for the first time, I went out the very next day to purchase another bottle or two just to be sure that I had plenty (no I don't clean for a living, but I would give it the best recommendation to someone that does!). I purchased another bottle that appeared to have the same lettering on it, but got it home and it was a white liquid; with none of the cleaning properties as this one.I've been looking everywhere I go to find the blue liquid, and was beginning to think my bottle was the last of an ERA! However, after reading the review below from SAQMBE, I know that she had the blue liquid too! I'm going to place an order today to be sure that this is the one! Wish me luck. If it turns out not to be the blue gel with a great clean fragrance, I will be soooo, dissapointed. Lysol has a winner with this one!LOVETHISLYSOL May 21, 2016
Rated 1 out of 5 by Defective bottle After reading so many great reviews online, I went out to buy this. Unfortunately, my bottle cap was defective. I had read the instructions carefully on how to open it and it did not work. I then asked family and friends to help me because perhaps I was doing it wrong, but to no avail. We could not get the top to twist enough to get the product to flow out. Very unfortunate. Perhaps it truly is a great product like many other Lysol products, but this was not my experience. April 14, 2016
Rated 5 out of 5 by Removed horrible stains in one use Wow! First, I NEVER write reviews. I do however read them before purchasing items. I needed more toilet bowl gel cleaner, I usually do not buy the Lysol power gel cleaner. I was not at the store I usually shop at, so this was the only option I had to choose from at the time. I am so happy I purchased it! First, let me preface this with, I love cleaning. A lot. I'm a germaphobe so for me, a clean bathroom is heavenly. Unfortunately, my sons never flush their toilet, located upstairs by their bedrooms. I do every few days, but I was on strike as I was mad they were being lazy and not cleaning up after themselves. As time went on, the stains became grosser and I was unable to remove them, even with bleach, or comet. Then came the smell. It never went away. I scrubbed, soaked, you name it. I told my husband to buy a new toilet, as I had given up. So, to my surprise... I put this Lysol power gel into the toilet early this very morning, and this evening after I flushed it... The stains were about 85% gone! With the smell better by about 80%! It's a Christmas Miracle!!! I seriously cannot get over this. I made my husband come upstairs to see, he was impressed as well. Thank you, Lysol! This is incredible. You have saved the gross toilet, and turned it into something I'm no longer ashamed of. Yay! March 21, 2016
Rated 5 out of 5 by Love it! The only product in the world to get my toilets sparkling white with minimal effort! New customer for life! I don't care that the cap leaks! December 23, 2015
  • 2016-08-24 T04:39:52.277-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_135, tr_135
  • loc_en_US, sid_2NDT4, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.