Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

22 oz. Oxygen Splash Fragrance Multi-Cleaner, 12 PK

  • Item# 38V846
  • Mfr. Model# REC 85018
  • Catalog Page# 1625
  • UNSPSC# 47131805
22 oz. Oxygen Splash Fragrance Multi-Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $77.05 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty cleaner is safe on most hard surfaces. Contains no added dyes or fragrances.

View More

Technical Specs

  • Item Multi-Cleaner
  • Size 22 oz.
  • Container Type Trigger Bottle
  • Fragrance Oxygen Splash
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.4 out of 5 by 88reviewers.
Rated 5 out of 5 by The smell!!!! I seriously love the citrus zest smell. Actually makes me like cleaning my counter tops because I know my kitchen will smell so good! July 7, 2016
Rated 5 out of 5 by Works great Works great & doesnt smell. Sprayed my shower and just wiped. No scrubbing! Worked great on my white vinyl floors too. June 24, 2016
Rated 1 out of 5 by I want the old scent back!! I hate the new scent, loved the original scent and used it daily. You cannot find cleaners that are not scented not sure why you would change... Loved this cleaner just can't stand the smell of it now June 24, 2016
Rated 5 out of 5 by Works great! I love this product! It cleans all sorts of things really well. I used it on my pvc rails out front and it took the mildew right off! Great for the kitchen, doors, whatever! I absolutely love, love, love the Citrus Sparkle Zest scent. So clean and fresh! Please don't change a thing! This product is awesome!' June 18, 2016
Rated 5 out of 5 by Lysol/Peroxide I just starting using Lysol/peroxide , Yes it does have a odd smell but does well cleaning, I am a asthmatic and it is hard to find products to use that won't bring on asthma symptoms. I am impressed! I also other Lysol products mainly with with citrus fragrance . June 15, 2016
Rated 5 out of 5 by Perfect Cleaner!!! I absolutely LOVE this product!!! My mom has granite countertops and wants to try it. Is it safe to use this product on granite? Thank you for making such a great product! June 6, 2016
Rated 5 out of 5 by Great Product I love Lysol products and just bought this, Love the product and love the scent as well. Bravo Folks Bravo. May 31, 2016
Rated 1 out of 5 by New scent stinks!!!!!!!! I hate the new scent loved the original scent bought this thinking it was the same will not buy it again. Otherwise loved this cleaner just can't stand the smell of it now May 30, 2016
  • 2016-08-25 T02:55:33.568-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_88, tr_88
  • loc_en_US, sid_38V846, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.