Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LYSOL

22 oz. Citrus Sparkle Zest Fragrance Multi-Cleaner, 12 PK

  • Item# 38V845
  • Mfr. Model# REC 85017
  • Catalog Page# N/A
  • UNSPSC# 47131805
22 oz. Citrus Sparkle Zest Fragrance Multi-Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hydrogen Peroxide Cleaners
Heavy-duty cleaner is safe on most hard surfaces. Contains no added dyes or fragrances.

View More

Technical Specs

  • Item Multi-Cleaner
  • Size 22 oz.
  • Container Type Trigger Bottle
  • Fragrance Citrus Sparkle Zest
  • Color White
  • Recommended Dilution Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.