ST
LYSOL

32 oz. Spray Bottle, Unscented Liquid, 12 PK

  • Item # 45CC91
  • My Part #
  • Mfr. Model # 19200-78915
  • Catalog Page # N/A
  • UNSPSC # 47131827
32 oz. Spray Bottle, Unscented Liquid, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
  • Chemicals For Use On Surface Plastic
  • Cleaner Container Size 32 oz.
  • Cleaner Container Type Spray Bottle
  • Cleaner Form Liquid
  • Primary Chemical None
  • Fragrance Unscented
  • Color Straw
  • Recommended Dilution Ready To Use
  • Application Method Trigger Spray
  • Standards Compliant with CA Prop. 65; Compliant with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations
  • Flash Point 199.9 Degrees F
  • Chemical Series No Series
  • Case Quantity 12
  • Contains Sodium Hypochlorite
  • Item Mold Mildew Remover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Mold Mildew Remover, 32 oz. Trigger Spray, 12 PK is rated 4.2 out of 5 by 27.
Rated 5 out of 5 by from I love this stuff!!! I love this stuff!!! It's the only thing that works on my stubborn ring around my bathtub
Date published: 2016-10-19
Rated 2 out of 5 by from Really poor spray container, I love this product, I hate, really hate the spray bottle. I currently have 5 containers my bathroom that won't spray. I have to pour the contents into another spray bottle, usually a empty Windex container. How can a company that makes such a great product, have such a poor container? I think I will just stick to bleach in Windex bottles.
Date published: 2016-10-15
Rated 5 out of 5 by from This is the most amazing product out there! We were moving This is the most amazing product out there! We were moving out of an apartment and the tubs had mold and mildew and goodness knows what else and this took it all away with this product and a scrub! Amazing will definitely use again in our new house!!
Date published: 2016-08-13
Rated 5 out of 5 by from It got the tough stains out! Was impressed by its power to It got the tough stains out! Was impressed by its power to clean
Date published: 2016-06-15
Rated 5 out of 5 by from HANDS DOWN; IT'S THE BEST I'm so glad that they made this product. It truly works. It immediately eliminates the mold/mildew and it doesn't return; at least minds didn't It's the best!!!
Date published: 2016-04-26
Rated 5 out of 5 by from Effortless Cleaning! There are so many choices, but this one tops them all with it's ability to kill mold and mildew on white calking. Very impressive to just spray on.. almost immediate cleaning, but allow for about 15 minutes...voila.. clean, sparkling white and no signs of mold or mildew... just like new.
Date published: 2016-04-17
Rated 5 out of 5 by from Best. Tile. Cleaner. Ever. I sprayed the cleaner on and went to get a cloth and came back and it was clean. I couldn't believe it! I wish I took a before and after. It's amazing! I don't have to re-tile now!
Date published: 2016-04-02
Rated 2 out of 5 by from Turned Bathtub Yellow I just bought this product and sprayed it on mold. It cleared mold within 5 minutes but left yellow spots on the tub and I can't get them off. It was a huge downer :(
Date published: 2015-09-20
  • y_2018, m_8, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_27
  • loc_en_US, sid_45CC91, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.