Skip Content
WV
LYSOL

Cucumber Splash Liquid Hand Soap, 8.5 oz. Cartridge, 2 PK

  • Item # 46F042
  • My Part #
  • Mfr. Model # REC 85686
  • Catalog Page # N/A
  • UNSPSC # 53131608
Liquid Hand Soap,8.5 oz.,Cucumber,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $37.95 / pkg. of 2

Web Price $39.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Lysol
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 8.5 oz.
  • Hygiene Properties Antibacterial
  • Formula Antibacterial
  • Fragrance Cucumber Splash
  • Color White
  • Uses Dispenser Dispenser Included
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2.6 out of 5 by 1956reviewers.
Rated 4 out of 5 by I love these soap dispensers. I have two of these soap dispensers and I love them. I too have had the problem of them dispensing soap on their own. I found that the soap was building up where it dispenses. I simply turn the unit off, turn it over and clean it off and after turning it back on, it works like new again. August 27, 2015
Rated 3 out of 5 by Is the devil controlling my dispenser ? I love my dispensers. I have even given them to several friends as gifts. However, the one in my kitchen arbitrarily dispenses. If I turn out the overhead light, it dispenses twice. I suspect it is also dispensing during the night. It a terrible waste of soap. Any fix ? August 27, 2015
Rated 1 out of 5 by Good idea Bad product Bought 2 units. One in kitchen and one in guest bathroom. One in kitchen works fine. However, After one month, and after one refill, the guest bathroom unit stopped working. Replaced the batteries and still did not work? So replaced it with another set of new batteries did not work? Now the unit sits there next to a dependable bar of soap. The dispenser is not cheap. The refills are not cheap. I could have bought 12 bars of soap for the price of this one defetive unit? Lysol please help. August 26, 2015
Rated 4 out of 5 by Stopped working I have had one of these dispensers for almost 4 years. It has not inexplicably stopped working. Can I repair it? August 24, 2015
Rated 2 out of 5 by Vie I have several dispensers and they all are not working, one i bought in the last few months ago, put in new batteries and still they don't work, HELP August 19, 2015
Rated 3 out of 5 by TISP I have a Lysol dispenser and it was working last year . I just put in new batteries and it does not dispense the soap, the light blinks constantly . I rarely use the dispenser. Can you help me. August 19, 2015
  • 2015-09-08T19:50:41.209-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1956, tr_1956
  • loc_en_US, sid_46F042, prod, sort_default
2 3 4 5... 66next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.